Beli kertas saring whatman di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  2. Whatman Filter Paper (Kertas Saring)
    Mulai

    Rp1.399.900

    Whatman Filter Paper (Kertas Saring)
    Deskripsi:
    Whatman Kertas Saring merupakan kertas saring yang digunakan untuk berbagai aplikasi laboratorium. Kertas ini berfungsi sebagai pemisah antara cairan dan padatan. Produk kertas saring ini cocok digunakan untuk industri makanan, pertanian, pemantauan polusi udara, dan deteksi gas.
    atribut:
    • Diameter (mm): 110
  3. Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    Mulai

    Rp1.099.900

    Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 100
    • Pore Size (µm): 2.5 (Particle retention)
    • Thickness (µm): 200
  4. monotaro Porcelain Mortar and Pestle
    Mulai

    Rp81.900

    monotaro Porcelain Mortar and Pestle
    Deskripsi:
    Milling of the reagents.
    atribut:
    • Product Type: Pestle and mortar set
    • Chemical composition: SiO2=70% Al2O3=30%
    • Included Accessories: pestle
  5. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  6. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  7. Whatman Qualitative Filter Paper
    Mulai

    Rp299.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
  8. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  9. Whatman Filter Paper Quantitative Ashless Grade 41 (Kertas Saring Kuantitatif)
    Mulai

    Rp1.099.900

    Whatman Filter Paper Quantitative Ashless Grade 41 (Kertas Saring Kuantitatif)
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.22 psi wet burst, 54 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 85
    • Pore Size (µm): 20-25 (Particle retention)
    • Thickness (µm): 220
  10. Whatman Filter Paper Qualitative Grade 4 (Kertas Saring Kualitatif)
    Mulai

    Rp489.900

    Whatman Filter Paper Qualitative Grade 4 (Kertas Saring Kualitatif)
    atribut:
    • Material: cellulose filters, circles
    • Parameter: 0.22 psi wet burst, 37 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 92
    • Pore Size (µm): 20-25 (Particle retention)
    • Thickness (µm): 205
Daftar Harga kertas saring whatman Terbaru November 2026
Whatman Filter Paper (Kertas Saring)Rp249.900
Whatman Filter Paper (Kertas Saring)Rp1.399.900
Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)Rp299.900
Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)Rp1.099.900
Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)Rp1.199.900
Whatman Filter Paper Glass Microfiber Grade 934-AH (Kertas Saring)Rp1.499.900
monotaro Porcelain Mortar and PestleRp81.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
IWAKI Beaker Glass Low Form (Gelas Kimia)Rp49.900
Whatman Filter Paper Qualitative No. 42 Circle (Kertas Saring Kualitatif)Rp1.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)